Eccentric orbital sander Professional 150 mm
Pneumatic random orbital sander professional
RANORBSNDR-PN-EC-PROFES-6IN-10000RPM
Register now and access more than 125,000 products
Main features
- Automatic vacuum
- Low frequency of maintenance
- Includes hose, dust bag and 6 inch support for sanding discs
Advantages
- Reduced operator fatigue
- Excellent finish
- Various suction systems
Do not use this tool for anything other than its intended purpose. Never modify the tool for any other purpose or use.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Recommended for paint and panel-beating work and the wood industry, both for surface preparation and finishing processes.
Diameter of sanding plate | 150 mm |
Sanding stroke | 5 |
Max. idle speed | 10000 rpm |
Power output | 186 W |
Operating pressure | 6.3 bar |
Air consumption | 113 l/min |
Weight of machine | 1 kg |
Min. hose inner diameter | 3/8 in |